Load Center, CB, 225A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G2247603| Mfr #: QO142M225

$412.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120/240VACMax. No. of Tandem Breakers: 0Bus Material: Shielded Tin Plated Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247603 Mfr #: QO142M225
Voltage: 120/240VACMax. No. of Tandem Breakers: 0
Bus Material: Shielded Tin Plated CopperRecommended Flush Cover: 1D441
Amps: 225Short Circuit Current Rating: 22kA
Height: 38"Number of Spaces: 42
Recommended Surface Cover: 1D442Depth: 3-3/4"
Item: Load CenterWidth: 14-1/4"
Main Circuit Breaker or Main Lug: Main Circuit Breaker, ConvertibleRecommended Ground Bar Kit: 1D372
Series: QO142Special Features: Top or Bottom Feed
Enclosure Material: SteelStandards: UL Listed, RoHS Compliant
Circuit Breaker Type: QOEnclosure NEMA Rating: 1
Phase: 1Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 225, Number of Spaces 42, Max. No. of Tandem Breakers 0, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO142, Phase 1, Height 38 In., Width 14-1/4 In., Depth 3-3/4 In., Recommended Flush Cover 1D441, Recommended Surface Cover 1D442, Short Circuit Current Rating 22kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 1

Reviews