HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Load Center, CB, 225A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G0603041| Mfr #: QO142M225RB

$715.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Spaces: 42
Max. No. of Tandem Breakers: 0
Series: QO142
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603041 Mfr #: QO142M225RB
Number of Spaces: 42Max. No. of Tandem Breakers: 0
Series: QO142Voltage: 120/240VAC
Height: 38"Enclosure Material: Steel
Main Circuit Breaker or Main Lug: Main Circuit Breaker, ConvertibleEnclosure NEMA Rating: 3R
Width: 14-3/4"Recommended Surface Cover: Included
Special Features: Top or Bottom FeedRecommended Ground Bar Kit: 1D371
Standards: Ul ListedShort Circuit Current Rating: 22kA
Circuit Breaker Type: QODepth: 4-1/2"
Amps: 225Item: Load Center
Phase: 1Bus Material: Shielded Tin Plated Copper
Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 225, Number of Spaces 42, Max. No. of Tandem Breakers 0, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO142, Phase 1, Height 38 In., Width 14-3/4 In., Depth 4-1/2 In., Recommended Surface Cover Included, Short Circuit Current Rating 22kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit G1334812

Reviews