Square D
Load Center, 6 Spaces, 100 A Amps, 120/240V AC, HOM Circuit Breaker Type
Mfr # HOM612L100RB
Zoro # G1766597
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 6
- Amps 100 A
- Voltage 120/240V AC
- Phase 1
Explore More Products
- SQUARE D Load Center, 40 Spaces, 225 A Amps, 120/240V AC, QO Circuit Breaker Type QO140M225P
- SQUARE D Homeline, LC, 125 A, 120/240 V, 1 PH, ML, 125 A Amps, Homeline Circuit Breaker Type HOM2448L125PGC
- SQUARE D Load Center, 30 Spaces, 200 A Amps, 120/240V AC, QO Circuit Breaker Type QO130L200PGC
- SQUARE D EZ Meter Pak, main lugs terminal box, UG, 120/240 V AC, EZ meter-pak Circuit Breaker Type EZM11200TBU
- SQUARE D Panelbrd Interior, 400A, 208Y/120V NQ442L4
- SQUARE D Load Center, QO, Qwik Grip, Main Lug, Pl, 125 A Amps, 120/240 V AC, QO Circuit Breaker Type QO130L125PQG
- SQUARE D Homeline, LC, 225 A, 120/240 V, 1 PH, ML, 225 A Amps, Homeline Circuit Breaker Type HOM4284L225PC
- SQUARE D Load Center Door Kit, 60 Spaces, 200 A Amps, QO Circuit Breaker Type QOCDK60
- SQUARE D Load Center, 42 Spaces, 225 A Amps, 120/240V AC, QO Circuit Breaker Type QO142L225PG
- SQUARE D Load Center, 2 Spaces, 70 A Amps, 120/240V AC, HOM Circuit Breaker Type HOM24L70S
- SQUARE D Panelboard Enclosure, 20Wx68L MH68
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures