KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, Lug, 100A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G0953811| Mfr #: QO612L100DS

$39.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Phase: 1
Series: QO612
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953811 Mfr #: QO612L100DS
Width: 9"Phase: 1
Series: QO612Number of Spaces: 6
Recommended Ground Bar Kit: 1D374Bus Material: Shielded Plated Copper
Max. No. of Tandem Breakers: 6Main Circuit Breaker or Main Lug: Main Lug
Circuit Breaker Type: QOAmps: 100
Item: Load CenterEnclosure NEMA Rating: 1
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 3-3/4"Height: 12-1/2"
Recommended Surface Cover: IncludedShort Circuit Current Rating: 10kA
Enclosure Material: SteelStandards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Country of Origin (subject to change): Mexico

Description

Load Center, Current Rating 100 Amps, Copper Wire Size #8-1 AWG, Aluminum Wire Size #8-1 AWG, Maximum Number of Single Pole Breakers 12, Maximum Number of Tandem Breakers 6, Number of Spaces 6, Ground Bar Kit G2672433, Height 12.57 Inches, Width 8.88 Inches, Depth 3.80 Inches, NEMA 1 Indoor Model, 120/240 VAC, Single Phase, Main Lug, With Cover, With Door

Reviews