Load Center, Lug, 100A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G0735524| Mfr #: QO816L100DF

$51.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Spaces: 8
Max. No. of Tandem Breakers: 8
Series: QO816
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735524 Mfr #: QO816L100DF
Number of Spaces: 8Max. No. of Tandem Breakers: 8
Series: QO816Voltage: 120/240VAC
Height: 12-1/2"Enclosure Material: Steel
Main Circuit Breaker or Main Lug: Main LugEnclosure NEMA Rating: 1
Recommended Flush Cover: IncludedWidth: 9"
Recommended Surface Cover: IncludedSpecial Features: Top or Bottom Feed
Recommended Ground Bar Kit: 1D374Standards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Short Circuit Current Rating: 10kACircuit Breaker Type: QO
Depth: 3-3/4"Amps: 100
Item: Load CenterPhase: 1
Bus Material: Shielded Plated CopperCountry of Origin (subject to change): Mexico

Description

Load Center, Main Circuit Breaker or Main Lug Main Lug, Amps 100, Number of Spaces 8, Max. No. of Tandem Breakers 8, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO816, Phase 1, Height 12-1/2 In., Width 9 In., Depth 3-3/4 In., Recommended Flush Cover Included, Short Circuit Current Rating 10kA, Bus Material Shielded Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 1, Recommended Ground Bar Kit 1D374

Reviews