KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, Lug, 100A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G1815642| Mfr #: QO816L100RB

$89.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Phase: 1
Series: QO816
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815642 Mfr #: QO816L100RB
Width: 9"Phase: 1
Series: QO816Number of Spaces: 8
Recommended Ground Bar Kit: 1D374Bus Material: Shielded Plated Copper
Max. No. of Tandem Breakers: 8Main Circuit Breaker or Main Lug: Main Lug
Circuit Breaker Type: QOAmps: 100
Item: Load CenterEnclosure NEMA Rating: 3R
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 4-1/4"Height: 12-3/4"
Recommended Surface Cover: IncludedShort Circuit Current Rating: 10kA
Enclosure Material: SteelStandards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Country of Origin (subject to change): Mexico

Description

Load Center, Main Circuit Breaker or Main Lug Main Lug, Amps 100, Number of Spaces 8, Max. No. of Tandem Breakers 8, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO816, Phase 1, Height 12-3/4 In., Width 9 In., Depth 4-1/4 In., Recommended Surface Cover Included, Short Circuit Current Rating 10kA, Bus Material Shielded Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit G2672433

Reviews