Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

125A 1-Phase Main Lug, Convertible Load Center 12 Circuit

  • Zoro #: G0578426
  • Mfr #: QO112L125G

$49.03

Details
  • Bus Material: Shielded Tin Plated Copper
  • Depth: 3-3/4"
  • Amps: 125
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Square D #QO112L125G Specifications

  • Zoro #: G0578426
  • Mfr #: QO112L125G
Bus Material: Shielded Tin Plated Copper Depth: 3-3/4"
Amps: 125 Phase: 1
Voltage: 120/240VAC Enclosure Material: Steel
Recommended Ground Bar Kit: Included Number of Spaces: 12
Main Circuit Breaker or Main Lug: Main Lug, Convertible Special Features: Top or Bottom Feed
Enclosure NEMA Rating: 1 Series: QO112
Circuit Breaker Type: QO Max. No. of Tandem Breakers: 0
Recommended Flush Cover: 1D427 Item: Load Center
Width: 14-1/4" Short Circuit Current Rating: 65kA
Height: 17" Standards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Recommended Surface Cover: 1D428 Country of Origin (subject to change): United States

Description

A load center or circuit breaker panel is a metal electrical service box that accepts the main power to a home or business, and distributes electrical current to various circuits within the structure. Here are some important details for Square D Load Center. Voltage: 120/240VAC, Amps: 125, Phase: 1.

Technical Guides

Reviews of Square D #QO112L125G