KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, Lug, 125A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G0594736| Mfr #: QO11624L125G

$102.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/4"
Phase: 1
Series: QO116
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594736 Mfr #: QO11624L125G
Width: 14-1/4"Phase: 1
Series: QO116Number of Spaces: 16
Recommended Ground Bar Kit: IncludedBus Material: Tin Plated Copper
Max. No. of Tandem Breakers: 8Main Circuit Breaker or Main Lug: Main Lug, Convertible
Circuit Breaker Type: QOAmps: 125
Item: Load CenterEnclosure NEMA Rating: 1
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 3-3/4"Height: 20-15/16"
Recommended Surface Cover: IncludedShort Circuit Current Rating: 65kA
Enclosure Material: SteelStandards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Lug, Convertible, Amps 125, Number of Spaces 16, Max. No. of Tandem Breakers 8, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO116, Phase 1, Height 20-15/16 In., Width 14-1/4 In., Depth 3-3/4 In., Recommended Surface Cover Included, Short Circuit Current Rating 65kA, Bus Material Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 1, Recommended Ground Bar Kit Included

Reviews