KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, Lug, 125A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G2115364| Mfr #: QO124L125G

$119.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/4"
Phase: 1
Series: QO124
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115364 Mfr #: QO124L125G
Width: 14-1/4"Phase: 1
Series: QO124Number of Spaces: 24
Recommended Ground Bar Kit: IncludedBus Material: Shielded Tin Plated Copper
Max. No. of Tandem Breakers: 0Main Circuit Breaker or Main Lug: Main Lug, Convertible
Circuit Breaker Type: QOAmps: 125
Item: Load CenterEnclosure NEMA Rating: 1
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 3-3/4"Height: 21"
Recommended Surface Cover: 1D434Short Circuit Current Rating: 65kA
Enclosure Material: SteelRecommended Flush Cover: 1D433
Standards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2Country of Origin (subject to change): United States

Description

Load Center, Current Rating 125 Amps, Copper Wire Size #4-2/0 AWG, Aluminum Wire Size #4-2/0 AWG, Flush Cover G0877922, Maximum Number of Single Pole Breakers 24, Number of Spaces 24, Surface Cover G2590332, Height 21.00 Inches, Width 14.25 Inches, Depth 3.75 Inches, NEMA 1 Indoor Model, Single Phase, Main Lug, With Ground Bar

Reviews