HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Load Center, Lug, 125A, 208Y/120VAC, 3Ph

SQUARE D| Zoro #: G0639441| Mfr #: QO312L125G

$132.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Spaces: 12
Max. No. of Tandem Breakers: 0
Series: QO312
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639441 Mfr #: QO312L125G
Number of Spaces: 12Max. No. of Tandem Breakers: 0
Series: QO312Voltage: 208Y/120VAC, 240/120VAC Delta, 240VAC Delta
Height: 17"Enclosure Material: Steel
Main Circuit Breaker or Main Lug: Main LugEnclosure NEMA Rating: 1
Recommended Flush Cover: 1D427Width: 14-1/4"
Recommended Surface Cover: 1D428Special Features: Top or Bottom Feed
Recommended Ground Bar Kit: IncludedStandards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Short Circuit Current Rating: 65kACircuit Breaker Type: QO
Depth: 3-3/4"Amps: 125
Item: Load CenterPhase: 3
Bus Material: Shielded Tin Plated CopperCountry of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Lug, Amps 125, Number of Spaces 12, Max. No. of Tandem Breakers 0, Circuit Breaker Type QO, Voltage 208Y/120VAC, 240/120VAC Delta, 240VAC Delta, Series QO312, Phase 3, Height 17 In., Width 14-1/4 In., Depth 3-3/4 In., Recommended Flush Cover 1D427, Recommended Surface Cover 1D428, Short Circuit Current Rating 65kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 1

Reviews