KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, Lug, 150A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G2380506| Mfr #: QO130L150GRB

$327.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-3/4"
Phase: 1
Series: QO130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380506 Mfr #: QO130L150GRB
Width: 14-3/4"Phase: 1
Series: QO130Number of Spaces: 30
Recommended Ground Bar Kit: IncludedBus Material: Shielded Tin Plated Copper
Max. No. of Tandem Breakers: 0Main Circuit Breaker or Main Lug: Main Lug, Convertible
Circuit Breaker Type: QOAmps: 150
Item: Load CenterEnclosure NEMA Rating: 3R
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 4-1/2"Height: 30"
Recommended Surface Cover: IncludedShort Circuit Current Rating: 65kA
Enclosure Material: SteelStandards: UL Listed, RoHS Compliant
Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Lug, Convertible, Amps 150, Number of Spaces 30, Max. No. of Tandem Breakers 0, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO130, Phase 1, Height 30 In., Width 14-3/4 In., Depth 4-1/2 In., Recommended Surface Cover Included, Short Circuit Current Rating 65kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit Included

Reviews