SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Load Center, Lug, 200A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G1559896| Mfr #: QO13040L200G

$154.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 30"Bus Material: Shielded Tin Plated CopperEnclosure NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559896 Mfr #: QO13040L200G
Height: 30"Bus Material: Shielded Tin Plated Copper
Enclosure NEMA Rating: 1Max. No. of Tandem Breakers: 10
Special Features: Top or Bottom FeedRecommended Flush Cover: 1D435
Enclosure Material: SteelCircuit Breaker Type: QO
Main Circuit Breaker or Main Lug: Main Lug, ConvertibleVoltage: 120/240VAC
Series: QO130Depth: 3-3/4"
Item: Load CenterPhase: 1
Recommended Ground Bar Kit: IncludedNumber of Spaces: 30
Recommended Surface Cover: 1D436Standards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Amps: 200Short Circuit Current Rating: 65kA
Width: 14-1/4"Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Lug, Convertible, Amps 200, Number of Spaces 30, Max. No. of Tandem Breakers 10, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO130, Phase 1, Height 30 In., Width 14-1/4 In., Depth 3-3/4 In., Recommended Flush Cover 1D435, Recommended Surface Cover 1D436, Short Circuit Current Rating 65kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 1

Reviews