KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, Lug, 200A, 208Y/120VAC, 3Ph

SQUARE D| Zoro #: G2011904| Mfr #: QO318L200G

$148.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/4"
Phase: 3
Series: QO318
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011904 Mfr #: QO318L200G
Width: 14-1/4"Phase: 3
Series: QO318Number of Spaces: 18
Recommended Ground Bar Kit: IncludedBus Material: Shielded Tin Plated Copper
Max. No. of Tandem Breakers: 0Main Circuit Breaker or Main Lug: Main Lug
Circuit Breaker Type: QOAmps: 200
Item: Load CenterEnclosure NEMA Rating: 1
Voltage: 208Y/120VAC, 240/120VAC Delta, 240VAC DeltaSpecial Features: Top or Bottom Feed
Depth: 3-3/4"Height: 30"
Recommended Surface Cover: 1D436Short Circuit Current Rating: 65kA
Enclosure Material: SteelRecommended Flush Cover: 1D435
Standards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2Country of Origin (subject to change): United States

Description

Load Center, Current Rating 200 Amps, Copper Wire Size #4-250 AWG, Aluminum Wire Size #4-250 AWG, Flush Cover G0337407, Maximum Number of Single Pole Breakers 18, Number of Spaces 18, Surface Cover G3495536, Height 30.00 Inches, Width 14.25 Inches, Depth 3.75 Inches, NEMA 1 Indoor Model, Three Phase, Main Lug, With Ground Bar

Reviews