Load Center, Lug, 225A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G0880494| Mfr #: QO142L225G

$282.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Spaces: 42
Max. No. of Tandem Breakers: 0
Series: QO142
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880494 Mfr #: QO142L225G
Number of Spaces: 42Max. No. of Tandem Breakers: 0
Series: QO142Voltage: 120/240VAC
Height: 38"Enclosure Material: Steel
Main Circuit Breaker or Main Lug: Main Lug, ConvertibleEnclosure NEMA Rating: 1
Recommended Flush Cover: 1D441Width: 14-1/4"
Recommended Surface Cover: 1D442Special Features: Top or Bottom Feed
Recommended Ground Bar Kit: IncludedStandards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Short Circuit Current Rating: 65kACircuit Breaker Type: QO
Depth: 3-3/4"Amps: 225
Item: Load CenterPhase: 1
Bus Material: Shielded Tin Plated CopperCountry of Origin (subject to change): United States

Description

Load Center, Current Rating 225 Amps, Copper Wire Size #4-300 AWG, Aluminum Wire Size #4-300 AWG, Flush Cover G2697992, Maximum Number of Single Pole Breakers 42, Number of Spaces 42, Surface Cover G2008991, Height 38.00 Inches, Width 14.25 Inches, Depth 3.75 Inches, NEMA 1 Indoor Model, Single Phase, Main Lug Only, With Ground Bar

Reviews