Load Center, Lug, 70A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G0327494| Mfr #: HOM24L70RB

$37.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Spaces: 2
Max. No. of Tandem Breakers: 2
Series: HOM24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327494 Mfr #: HOM24L70RB
Number of Spaces: 2Max. No. of Tandem Breakers: 2
Series: HOM24Voltage: 120/240VAC
Height: 9-1/2"Enclosure Material: Steel
Main Circuit Breaker or Main Lug: Main LugEnclosure NEMA Rating: 3R
Width: 5"Recommended Surface Cover: Included
Special Features: Top or Bottom FeedRecommended Ground Bar Kit: 5B717
Standards: UL Listed (E-6294), Federal Specification W-P-115c As Type 1 Class 2Short Circuit Current Rating: 10kA
Circuit Breaker Type: HOMDepth: 4"
Amps: 70Item: Load Center
Phase: 1Bus Material: Tin Plated Aluminum
Country of Origin (subject to change): Mexico

Description

Homeline® Load Center, Fixed Main Lug, Surface Mounting, Ground Bar Kit G1124365, 2 Tandem Breakers, 4 Circuits

Reviews