KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, Lug, 70A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G1688425| Mfr #: QO24L70F

$31.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Phase: 1
Series: QO24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688425 Mfr #: QO24L70F
Width: 4-3/4"Phase: 1
Series: QO24Number of Spaces: 2
Recommended Ground Bar Kit: 5B718Bus Material: Shielded Plated Copper
Max. No. of Tandem Breakers: 2Main Circuit Breaker or Main Lug: Main Lug
Circuit Breaker Type: QOAmps: 70
Item: Load CenterEnclosure NEMA Rating: 1
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 3-1/4"Height: 9-1/4"
Short Circuit Current Rating: 10kAEnclosure Material: Steel
Recommended Flush Cover: IncludedStandards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Country of Origin (subject to change): Mexico

Description

Load Center, Main Circuit Breaker or Main Lug Main Lug, Amps 70, Number of Spaces 2, Max. No. of Tandem Breakers 2, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO24, Phase 1, Height 9-1/4 In., Width 4-3/4 In., Depth 3-1/4 In., Recommended Flush Cover Included, Short Circuit Current Rating 10kA, Bus Material Shielded Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 1, Recommended Ground Bar Kit 5B718

Reviews