Load Center, Lug, 70A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G1519043| Mfr #: QO24L70RB

$56.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Phase: 1
Series: QO24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519043 Mfr #: QO24L70RB
Width: 4-3/4"Phase: 1
Series: QO24Number of Spaces: 2
Recommended Ground Bar Kit: 5B718Bus Material: Shielded Plated Copper
Max. No. of Tandem Breakers: 2Main Circuit Breaker or Main Lug: Main Lug
Circuit Breaker Type: QOAmps: 70
Item: Load CenterEnclosure NEMA Rating: 3R
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 4"Height: 9-1/2"
Recommended Surface Cover: IncludedShort Circuit Current Rating: 10kA
Enclosure Material: SteelStandards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Country of Origin (subject to change): Mexico

Description

Load Center, Main Circuit Breaker or Main Lug Main Lug, Amps 70, Number of Spaces 2, Max. No. of Tandem Breakers 2, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO24, Phase 1, Height 9-1/2 In., Width 4-3/4 In., Depth 4 In., Recommended Surface Cover Included, Short Circuit Current Rating 10kA, Bus Material Shielded Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit G1124365

Reviews