BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lqd Lvl Swch, 2-1/2 In MNPT, ClsOnRse, SS

SQUARE D| Zoro #: G1406921| Mfr #: 9037HG31

$110.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Float Position: RightFloat Dia.: 2.58"HP @ 1 Phase - 240V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406921 Mfr #: 9037HG31
Float Position: RightFloat Dia.: 2.58"
HP @ 1 Phase - 240V: 3Mounting: Side
Includes: Rod and FloatHP @ 1 Phase - 120V: 2
Float Rod Angle: 90 DegreesTank Connection Size: 2-1/2" MNPT
Stem Material: Stainless SteelSwitch Function: Close on Rise
Width: 3.86"Max. Current: 600A
Float Length: 7.13"Height: 5.98"
Operating Temp. Range: -22 Degrees to 220 Degrees FConduit Size: 3-1/2"
Electrical Connections: Screw ClampMax. Voltage: 600
Stem Length: 5.07"Item: Tank Liquid Level Switch
Standards: UL, CSAFloat Travel: 9-1/2"
NEMA Rating: 1Float Material: Stainless Steel
Contact Form: DPSTHP @ 3 Phase - 240V: 5
Overall Length: 16.06"Body Material: Steel
Max. Pressure: 50 PSICountry of Origin (subject to change): Mexico

Description

Closed Tank Float Switch, Float Material 90 Degrees Offset Right, Power Rating @ 115 VAC Single Phase 2 HP, Power Rating @ 230 VAC Single Phase 3 HP, Power Rating @ 230 VAC Three Phase 5 HP, Maximum Water Level Adjustment 11 1/2 Inches, Minimum Water Level Adjustment 2 Inches, NEMA Type 1, 2 1/2 Inches NPT Male Mount, 2 Pole, Close On Rise

Reviews