Square D
DPST Tank Liquid Level Switch Close on Rise 50 psi
Mfr # 9037HG35
Zoro # G2221913
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 50 psi
- Height 5.98 in
- Max. Voltage 475 V
- Float Switch Float Material Stainless Steel
- Contact Form DPST
Explore More Products
- SQUARE D Wtrpump Switch 40-60 Psi FSG2J24CP
- SQUARE D DPST Open Liquid Level Switch Open On Rise 600VAC 9036DG2CR
- SQUARE D DPST Open Liquid Level Switch Open On Rise 575VAC 9036DG2R
- SQUARE D SQUARE D 9036GG2R 115-575V-AC 32V-DC FLOAT SWITCH 9036GG2R
- SQUARE D Float Switch Viton Seal Kit H 9998PC338
- SQUARE D 2-1/2 MNPT DPST Alternator Tank Liquid Level Switch Close on Rise 9038CG33
- SQUARE D DPST Open Liquid Level Switch Open On Rise 575VAC 9036GG2R
- SQUARE D DPST Mechanical Alternator Close Tank Close on Rise 600VAC 50 psi 9038DG8
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm FS-150, NO, 2.0GPM
- LIBERTY PUMPS Float Switch, 3" Float dia., 13A K001155
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4549
- Square D Level Switches