SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lqd Lvl Swch, 2-1/2" MNPT, ClsOnRse, SS

SQUARE D| Zoro #: G1211524| Mfr #: 9037HG37

$119.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 50 PSIFloat Material: Stainless SteelFloat Dia.: 2.58"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211524 Mfr #: 9037HG37
Max. Pressure: 50 PSIFloat Material: Stainless Steel
Float Dia.: 2.58"Includes: Rod and Float
Stem Material: Stainless SteelSwitch Function: Close on Rise
Float Position: LeftHP @ 1 Phase - 120V: 2
Max. Current: 600AContact Form: DPST
Conduit Size: 3-1/2"Operating Temp. Range: -22 Degrees to 220 Degrees F
Standards: UL, CSABody Material: Steel
Float Length: 7.13"Mounting: Side
Tank Connection Size: 2-1/2" MNPTHeight: 5.98"
Float Travel: 3"Stem Length: 5.07"
Item: Tank Liquid Level SwitchNEMA Rating: 1
Max. Voltage: 600Float Rod Angle: 90 Degrees
Width: 11.3"Electrical Connections: Screw Clamp
HP @ 1 Phase - 240V: 3Overall Length: 16.06"
HP @ 3 Phase - 240V: 5Country of Origin (subject to change): Mexico

Description

Tank Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Position Left, Float Rod Angle 90 Degrees , Float Travel 3 In., Tank Connection Size 2-1/2 In. MNPT, NEMA Rating 1, Contact Form DPST, Operating Temp. Range -22 Degrees to 220 Degrees F, Max. Pressure 50 psi, Overall Length 16.06 In., Float Material Stainless Steel, Float Length 7.13 In., Float Dia. 2.58 In., Stem Material Stainless Steel, Stem Length 5.07 In., Height 5.98 In., Width 11.3 In., Max. Current 600A

Reviews