KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, 2-1/2" MNPT, OpnOnRse, SS

SQUARE D| Zoro #: G1283965| Mfr #: 9037HG34R

$129.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.56"
Max. Current: 600A
HP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283965 Mfr #: 9037HG34R
Width: 2.56"Max. Current: 600A
HP @ 3 Phase - 240V: 5Mounting: Side
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Dia.: 2.58"
Electrical Connections: Screw ClampHP @ 1 Phase - 240V: 3
Conduit Size: 3-1/2"HP @ 1 Phase - 120V: 2
Contact Form: DPSTMax. Voltage: 600
Includes: Reverse Action - Rod and FloatStem Length: 3.89"
Body Material: SteelFloat Position: Left
Max. Pressure: 50 PSIStem Material: Stainless Steel
NEMA Rating: 1Switch Function: Open On Rise
Overall Length: 14.66"Item: Tank Liquid Level Switch
Float Material: Stainless SteelFloat Rod Angle: 45 Degrees
Height: 4.44"Tank Connection Size: 2-1/2" MNPT
Float Length: 7.13"Float Travel: 6-1/4"
Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 7.2 In, Width 11.5 In, Height 7 In, Contact Type 2 Pole, Switch Function Open on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Left, Float Dia. 2.625 In., Float Rod Angle 45 Deg, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 5, Min. Water Level Adjustment 2, Conduit Size 0.5 In., Includes External Pointer, Name Plate, Rod and Float

Reviews