Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F, SS

SQUARE D| Zoro #: G2035397| Mfr #: 9037HW30

$402.00 /ea

This item ships free. Details.Standard ground shipping.
Float Rod Angle: 90 DegreesOperating Temp. Range: -22 Degrees to 220 Degrees FFloat Material: Stainless Steel
Save 15%. Sign up for Z-mail.


Zoro #: G2035397 Mfr #: 9037HW30
Float Rod Angle: 90 DegreesOperating Temp. Range: -22 Degrees to 220 Degrees F
Float Material: Stainless SteelBody Material: Aluminum
Includes: Rod and FloatHP @ 1 Phase - 120V: 2
Float Travel: 4-1/2"Max. Pressure: 50 PSI
HP @ 3 Phase - 240V: 5Tank Connection Size: 2-1/2" MNPT
Width: 3.63"HP @ 1 Phase - 240V: 3
Height: 6.22"Mounting: Side
Float Dia.: 2.58"Max. Current: 600A
Float Position: LeftSwitch Function: Close on Rise
Contact Form: DPSTMax. Voltage: 600
Stem Length: 4.37"Stem Material: Stainless Steel
Electrical Connections: Screw ClampOverall Length: 16.94"
Conduit Size: 2-3/4"NEMA Rating: 4
Item: Tank Liquid Level SwitchFloat Length: 7.13"
Country of Origin (subject to change): Mexico


Float Switch, Closed Tank, Length 7.2 In, Width 11.5 In, Height 7 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 4, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Left, Float Dia. 2.625 In., Float Rod Angle 90 Deg Offset, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 8.25, Min. Water Level Adjustment 2, Conduit Size 0.5 In., Includes External Pointer, Name Plate, Rod and Float