SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F, SS

SQUARE D| Zoro #: G1080134| Mfr #: 9037HW35

$355.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 50 PSIFloat Material: Stainless SteelFloat Dia.: 2.58"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080134 Mfr #: 9037HW35
Max. Pressure: 50 PSIFloat Material: Stainless Steel
Float Dia.: 2.58"Includes: Rod and Float
Stem Material: Stainless SteelSwitch Function: Close on Rise
Float Position: RightHP @ 1 Phase - 120V: 2
Max. Current: 600AContact Form: DPST
Conduit Size: 2-3/4"Operating Temp. Range: -22 Degrees to 220 Degrees F
Float Travel: 4-1/2"Body Material: Aluminum
Float Length: 7.13"Mounting: Side
Tank Connection Size: 2-1/2" MNPTHeight: 6.22"
Stem Length: 4.37"Item: Tank Liquid Level Switch
NEMA Rating: 4Max. Voltage: 600
Float Rod Angle: 90 DegreesWidth: 3.63"
Electrical Connections: Screw ClampHP @ 1 Phase - 240V: 3
Overall Length: 16.94"HP @ 3 Phase - 240V: 5
Country of Origin (subject to change): Mexico

Description

Tank Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Position Right, Float Rod Angle 90 Degrees , Float Travel 4-1/2 In., Tank Connection Size 2-1/2 In. MNPT, NEMA Rating 4, Contact Form DPST, Operating Temp. Range -22 Degrees to 220 Degrees F, Max. Pressure 50 psi, Overall Length 16.94 In., Float Material Stainless Steel, Float Length 7.13 In., Float Dia. 2.58 In., Stem Material Stainless Steel, Stem Length 4.37 In., Height 6.22 In., Width 3.63 In., Max. Current 600A

Reviews