HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRis

SQUARE D| Zoro #: G1156093| Mfr #: 9037HG32

$99.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Float Rod Angle: 90 Degrees
Operating Temp. Range: -22 Degrees to 220 Degrees F
Float Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156093 Mfr #: 9037HG32
Float Rod Angle: 90 DegreesOperating Temp. Range: -22 Degrees to 220 Degrees F
Float Material: Stainless SteelBody Material: Steel
Includes: Rod and FloatHP @ 1 Phase - 120V: 2
Float Travel: 9-1/2"Max. Pressure: 50 PSI
HP @ 3 Phase - 240V: 5Tank Connection Size: 2-1/2" MNPT
Width: 3.86"HP @ 1 Phase - 240V: 3
Height: 5.98"Mounting: Side
Float Dia.: 2.58"Max. Current: 600A
Float Position: LeftSwitch Function: Close on Rise
Contact Form: DPSTMax. Voltage: 600
Stem Length: 5.07"Stem Material: Stainless Steel
Electrical Connections: Screw ClampOverall Length: 16.06"
Standards: UL, CSAConduit Size: 3-1/2"
NEMA Rating: 1Item: Tank Liquid Level Switch
Float Length: 7.13"Country of Origin (subject to change): Mexico

Description

Closed Tank Float Switch, Float Material 90 Degrees Offset Left, Power Rating @ 115 VAC Single Phase 2 HP, Power Rating @ 230 VAC Single Phase 3 HP, Power Rating @ 230 VAC Three Phase 5 HP, Maximum Water Level Adjustment 11 1/2 Inches, Minimum Water Level Adjustment 2 Inches, NEMA Type 1, 2 1/2 Inches NPT Male Mount, 2 Pole, Close On Rise

Reviews