DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse

SQUARE D| Zoro #: G1756002| Mfr #: 9037HG30Z20

$115.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.88"
Max. Current: 600A
HP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756002 Mfr #: 9037HG30Z20
Width: 2.88"Max. Current: 600A
HP @ 3 Phase - 240V: 5Mounting: Side
Operating Temp. Range: 250 Degrees F MaxFloat Dia.: 2.58"
Electrical Connections: Screw ClampFeatures: Viton Packing, Suitable for Applications Up To 250 Deg
HP @ 1 Phase - 240V: 3Conduit Size: 3-1/2"
HP @ 1 Phase - 120V: 2Contact Form: DPST
Max. Voltage: 600Includes: Viton Packing - Rod and Float
Stem Length: 4.37"Body Material: Steel
Float Position: LeftMax. Pressure: 50 PSI
Stem Material: Stainless SteelNEMA Rating: 1
Switch Function: Close on RiseOverall Length: 16.06"
Item: Tank Liquid Level SwitchFloat Material: Stainless Steel
Float Rod Angle: 90 DegreesHeight: 5.98"
Tank Connection Size: 2-1/2" MNPTFloat Length: 7.13"
Float Travel: 4-1/2"Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 7.2 In, Width 11.5 In, Height 7 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Left, Float Dia. 2.625 In., Float Rod Angle 90 Deg Offset, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 8.25, Min. Water Level Adjustment 2, Conduit Size 0.5 In., Includes External Pointer, Name Plate, Rod and Float

Reviews