KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse

SQUARE D| Zoro #: G0811151| Mfr #: 9037HG32LZ20

$99.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.88"
Max. Current: 600A
HP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811151 Mfr #: 9037HG32LZ20
Width: 2.88"Max. Current: 600A
HP @ 3 Phase - 240V: 5Mounting: Side
Operating Temp. Range: 250 Degrees F MaxFloat Dia.: 2.58"
Electrical Connections: Screw ClampFeatures: Suitable for Applications Up To 250 Deg, Float Not Included
HP @ 1 Phase - 240V: 3Conduit Size: 3-1/2"
HP @ 1 Phase - 120V: 2Contact Form: DPST
Max. Voltage: 600Includes: Viton Packing - Rod, No Float
Stem Length: 4.37"Body Material: Steel
Float Position: LeftMax. Pressure: 50 PSI
Stem Material: Stainless SteelNEMA Rating: 1
Switch Function: Close on RiseOverall Length: 8.93"
Item: Tank Liquid Level SwitchFloat Material: Stainless Steel
Float Rod Angle: 90 DegreesHeight: 5.98"
Tank Connection Size: 2-1/2" MNPTFloat Length: 7.13"
Float Travel: 4-1/2"Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 7.2 In, Width 11.5 In, Height 7 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Left, Float Dia. 2.625 In., Float Rod Angle 90 Deg Offset, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 11.5, Min. Water Level Adjustment 2, Conduit Size 0.5 In., Includes External Pointer, Name Plate, and Rod, Float Not Included

Reviews