KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse

SQUARE D| Zoro #: G0322131| Mfr #: 9037HW34

$352.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600
Max. Current: 600A
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322131 Mfr #: 9037HW34
Max. Voltage: 600Max. Current: 600A
Stem Material: Stainless SteelSwitch Function: Close on Rise
HP @ 3 Phase - 240V: 5Height: 4.78"
Width: 3.63"Mounting: Side
HP @ 1 Phase - 240V: 3Float Dia.: 2.58"
Float Length: 7.13"HP @ 1 Phase - 120V: 2
Float Rod Angle: 45 DegreesStem Length: 3.38"
Includes: Rod and FloatFloat Material: Stainless Steel
Electrical Connections: Screw ClampOverall Length: 15.09"
Float Position: LeftBody Material: Aluminum
Max. Pressure: 50 PSINEMA Rating: 4
Contact Form: DPSTConduit Size: 2-3/4"
Float Travel: 6-1/4"Operating Temp. Range: -22 Degrees to 220 Degrees F
Item: Tank Liquid Level SwitchTank Connection Size: 2-1/2" MNPT
Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 7.2 In, Width 11.5 In, Height 7 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 4, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Left, Float Dia. 2.625 In., Float Rod Angle 45 Deg, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 5, Min. Water Level Adjustment 2, Conduit Size 0.5 In., Includes External Pointer, Name Plate, Rod and Float

Reviews