Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, OpnOnRse

SQUARE D| Zoro #: G2304811| Mfr #: 9037HG30R

$106.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Reverse Action
Width: 2.88"
Float Rod Angle: 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304811 Mfr #: 9037HG30R
Features: Reverse ActionWidth: 2.88"
Float Rod Angle: 90 DegreesOperating Temp. Range: -22 Degrees to 220 Degrees F
Float Material: Stainless SteelBody Material: Steel
HP @ 1 Phase - 120V: 2Float Travel: 4-1/2"
Includes: Reverse Action - Rod and FloatMax. Pressure: 50 PSI
HP @ 3 Phase - 240V: 5Tank Connection Size: 2-1/2" MNPT
HP @ 1 Phase - 240V: 3Height: 5.98"
Mounting: SideFloat Dia.: 2.58"
Max. Current: 600AFloat Position: Left
Switch Function: Open On RiseContact Form: DPST
Max. Voltage: 600Stem Length: 4.37"
Stem Material: Stainless SteelElectrical Connections: Screw Clamp
Overall Length: 16.06"Conduit Size: 3-1/2"
NEMA Rating: 1Item: Tank Liquid Level Switch
Float Length: 7.13"Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 7.2 In, Width 11.5 In, Height 7 In, Contact Type 2 Pole, Switch Function Open on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Left, Float Dia. 2.625 In., Float Rod Angle 90 Deg Offset, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 8.25, Min. Water Level Adjustment 2, Conduit Size 0.5 In., Includes External Pointer, Name Plate, Rod and Float

Reviews