BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, OpnOnRse

SQUARE D| Zoro #: G0877484| Mfr #: 9037HG33R

$109.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Float Length: 7.13"HP @ 1 Phase - 120V: 2Switch Function: Open On Rise
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877484 Mfr #: 9037HG33R
Float Length: 7.13"HP @ 1 Phase - 120V: 2
Switch Function: Open On RiseStem Length: 5.07"
Body Material: SteelFloat Position: Right
Float Dia.: 2.58"Tank Connection Size: 2-1/2" MNPT
Height: 5.98"Item: Tank Liquid Level Switch
Standards: UL, CSAConduit Size: 3-1/2"
Max. Current: 600AIncludes: Reverse Action - Rod and Float
Float Travel: 3"Contact Form: DPST
Float Material: Stainless SteelElectrical Connections: Screw Clamp
Float Rod Angle: 45 DegreesStem Material: Stainless Steel
Max. Pressure: 50 PSIHP @ 3 Phase - 240V: 5
Mounting: SideHP @ 1 Phase - 240V: 3
Overall Length: 16.06"Operating Temp. Range: -22 Degrees to 220 Degrees F
Max. Voltage: 600NEMA Rating: 1
Width: 11.3"Country of Origin (subject to change): Mexico

Description

Tank Liquid Level Switch, Switch Function Open On Rise, Side Mounting, Float Position Right, Float Rod Angle 45 Degrees , Float Travel 3 In., Tank Connection Size 2-1/2 In. MNPT, NEMA Rating 1, Contact Form DPST, Operating Temp. Range -22 Degrees to 220 Degrees F, Max. Pressure 50 psi, Overall Length 16.06 In., Float Material Stainless Steel, Float Length 7.13 In., Float Dia. 2.58 In., Stem Material Stainless Steel, Stem Length 5.07 In., Height 5.98 In., Width 11.3 In., Max. Current 600A

Reviews