Lqd Lvl Swch, Hrzntl, 250F, ClsOnRse, SS

SQUARE D| Zoro #: G1308307| Mfr #: 9037HG35F3LZ20

$98.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Float Rod Angle: 90 Degrees
Operating Temp. Range: 250 Degrees F Max
Float Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308307 Mfr #: 9037HG35F3LZ20
Float Rod Angle: 90 DegreesOperating Temp. Range: 250 Degrees F Max
Float Material: Stainless SteelBody Material: Steel
Includes: Viton Packing - No Float, No BushingHP @ 1 Phase - 120V: 2
Float Travel: 4-1/2"Max. Pressure: 50 PSI
HP @ 3 Phase - 240V: 5Tank Connection Size: 2-1/2" MNPT
Width: 2.88"HP @ 1 Phase - 240V: 3
Height: 5.98"Mounting: Side
Float Dia.: 2.58"Max. Current: 600A
Float Position: RightSwitch Function: Close on Rise
Contact Form: DPSTMax. Voltage: 600
Stem Length: 4.37"Stem Material: Stainless Steel
Electrical Connections: Screw ClampOverall Length: 8.93"
Standards: UL, CSAConduit Size: 3-1/2"
NEMA Rating: 1Item: Tank Liquid Level Switch
Float Length: 7.13"Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 7.2 In, Width 11.5 In, Height 7 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Side, Float Material Stainless Steel, Float Position Right, Float Dia. 2.625 In., Float Rod Angle 90 Deg Offset, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 5, Min. Water Level Adjustment 2, Conduit Size 0.5 In., Includes Right Float Position, External Pointer, Name Plate, Rod and Float

Reviews