KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Vrtcl Opn Tnk, -22 to 220F

SQUARE D| Zoro #: G2372727| Mfr #: 9036DG2S100

$47.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.55"
Max. Current: 600A
HP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372727 Mfr #: 9036DG2S100
Width: 2.55"Max. Current: 600A
HP @ 3 Phase - 240V: 5Mounting: Open Tank
Amps: 10VA Rating: 460VAC
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Dia.: 7.00"
Electrical Connections: Screw ClampHP @ 1 Phase - 240V: 3
Conduit Size: 3-1/2"HP @ 1 Phase - 120V: 2
Contact Form: DPSTMax. Voltage: 600
Includes: Silver Toggle SpringBody Material: Steel
Float Position: BelowFloat Length: 7.00"
NEMA Rating: 1Switch Function: Close on Rise
Overall Length: 4.38"Item: Open Liquid Level Switch
Float Material: Stainless SteelHeight: 4.50"
Standards: UL, CSAFloat Travel: 1-1/4"
Country of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 4.38 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 4.50 In., Width 2.55 In., Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews