Shop Alternate Products
This Product is Discontinued
Square D
Lqd Lvl Swch, Vrtcl Opn Tnk, -22 to 220F (Discontinued)
Mfr # 9036DG2S5C
Zoro # G1262021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Function Close on Rise
- Mounting Open Tank
- Float Travel 1 1/4 in
- NEMA Rating 1
- VA Rating 460V AC