Lqd Lvl Swch, Vrtcl Opn Tnk, -22 to 220F

SQUARE D| Zoro #: G1057253| Mfr #: 9036DW31

$251.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Current: 10A
Amps: 10
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057253 Mfr #: 9036DW31
Max. Current: 10AAmps: 10
Body Material: SteelHeight: 4.27"
Width: 2.53"Mounting: Open Tank
HP @ 1 Phase - 240V: 3Float Dia.: 7.00"
Float Length: 7.00"HP @ 1 Phase - 120V: 2
Standards: UL, CSAElectrical Connections: Screw Clamp
Overall Length: 7.10"Float Position: Below
Switch Function: Close on RiseNEMA Rating: 4
Contact Form: DPSTConduit Size: 2-3/4"
Float Travel: 1-1/4"Operating Temp. Range: -22 Degrees to 220 Degrees F
HP @ 3 Phase - 240V: 5Float Material: Stainless Steel
Item: Open Liquid Level SwitchCountry of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 4, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 7.10 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 4.27 In., Width 2.53 In., Max. Current 600A, Max. Voltage 575, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews