Lqd Lvl Swch, Vrtcl Opn Tnk, -22 to 220F

SQUARE D| Zoro #: G0607756| Mfr #: 9036FG31

$25.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 2.55"Max. Current: 600AHP @ 3 Phase - 240V: 5
Save 15%. Sign up for Z-mail.


Zoro #: G0607756 Mfr #: 9036FG31
Width: 2.55"Max. Current: 600A
HP @ 3 Phase - 240V: 5Mounting: Open Tank
Amps: 10VA Rating: 460VAC
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Dia.: 7.00"
Electrical Connections: Screw ClampHP @ 1 Phase - 240V: 3
Conduit Size: 2-7/8"HP @ 1 Phase - 120V: 2
Contact Form: DPSTMax. Voltage: 600
Includes: With Side Mounting - Does Not Include Float or RodBody Material: Steel
Float Position: BelowFloat Length: 7.00"
NEMA Rating: 1Switch Function: Close on Rise
Overall Length: 4.38"Item: Open Liquid Level Switch
Float Material: Stainless SteelHeight: 4.50"
Standards: UL, CSAFloat Travel: 1-1/4"
Country of Origin (subject to change): Mexico


Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 4.38 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 4.50 In., Width 2.55 In., Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).