DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lqd Lvl Swch, Vrtcl Opn Tnk, -22 to 220F

SQUARE D| Zoro #: G0588655| Mfr #: 9036GR1

$540.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Float Not Included
Width: 3.75"
Operating Temp. Range: -22 Degrees to 220 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588655 Mfr #: 9036GR1
Features: Float Not IncludedWidth: 3.75"
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Material: Stainless Steel
Body Material: SteelIncludes: Does Not Include Float
HP @ 1 Phase - 120V: 2Float Travel: 1-1/4"
HP @ 3 Phase - 240V: 5HP @ 1 Phase - 240V: 3
Height: 8.25"Mounting: Open Tank
VA Rating: 460VACFloat Dia.: 7.00"
Max. Current: 600AFloat Position: Below
Switch Function: Close on RiseContact Form: DPST
Max. Voltage: 600Float Length: 7.00"
Electrical Connections: Screw ClampOverall Length: 5.55"
Conduit Size: 2-3/4"Amps: 10
NEMA Rating: 7, 9Item: Open Liquid Level Switch
Country of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 7, 9, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 5.55 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 8.25 In., Width 3.75 In., Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews