KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Vrtcl Opn Tnk, 5/8", ClsOnRse

SQUARE D| Zoro #: G1090205| Mfr #: 9037EW9

$389.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600
Max. Current: 600A
Overall Length: 3.86"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090205 Mfr #: 9037EW9
Max. Voltage: 600Max. Current: 600A
Overall Length: 3.86"Body Material: Aluminum
Float Position: BelowHeight: 7.60"
Width: 7.60"NEMA Rating: 4
Contact Form: DPSTMounting: Vertical Open Tank
HP @ 1 Phase - 240V: 3Conduit Size: 3/4"
Electrical Connections: Screw ClampFloat Travel: 2-1/16"
Operating Temp. Range: -22 Degrees to 220 Degrees FHP @ 3 Phase - 240V: 5
HP @ 1 Phase - 120V: 2Switch Function: Close on Rise
Item: Liquid Level SwitchTank Connection Size: 5-1/8"
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 14.3 In, Width 7.6 In, Height 7.6 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 4, Amps 10, Voltage 600, Mounts Top, Float Material Stainless Steel, Float Dia. 3.63 In., Float Rod Angle 60 Deg, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 4 11/16, Min. Water Level Adjustment 2 5/8, Conduit Size 0.5 In.

Reviews