PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lqd Lvl Swch, Vrtcl Opn Tnk, 5/8", ClsOnRse

SQUARE D| Zoro #: G1182167| Mfr #: 9037EG10

$172.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelMounting: Vertical Open TankMax. Voltage: 600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182167 Mfr #: 9037EG10
Body Material: SteelMounting: Vertical Open Tank
Max. Voltage: 600Height: 7.60"
HP @ 3 Phase - 240V: 5Switch Function: Close on Rise
Standards: UL, CSAElectrical Connections: Screw Clamp
Tank Connection Size: 5-1/8"Item: Liquid Level Switch
NEMA Rating: 1Float Position: Below
HP @ 1 Phase - 120V: 2Max. Current: 600A
Width: 7.60"Contact Form: DPST
HP @ 1 Phase - 240V: 3Overall Length: 3.86"
Conduit Size: 1/2"Operating Temp. Range: -22 Degrees to 220 Degrees F
Float Travel: 2-1/16"Country of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 14.3 In, Width 7.6 In, Height 7.6 In, Contact Type 2 Pole, Switch Function Close on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Top, Float Material Stainless Steel, Float Dia. 3.63 In., Float Rod Angle 60 Deg, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 4 11/16, Min. Water Level Adjustment 2 5/8, Conduit Size 0.5 In.

Reviews