BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lqd Lvl Swch, Vrtcl Opn Tnk, 5/8", ClsOnRse

SQUARE D| Zoro #: G0306187| Mfr #: 9037EG9

$154.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 5Float Travel: 2-1/16"Tank Connection Size: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306187 Mfr #: 9037EG9
HP @ 3 Phase - 240V: 5Float Travel: 2-1/16"
Tank Connection Size: 5-1/8"Overall Length: 3.86"
Contact Form: DPSTFloat Position: Below
Switch Function: Close on RiseFloat Rod Angle: 90 Degrees
Max. Voltage: 575HP @ 1 Phase - 240V: 3
Standards: UL, CSAMax. Current: 600A
HP @ 1 Phase - 120V: 2Electrical Connections: Screw Clamp
Operating Temp. Range: -22 Degrees to 220 Degrees FItem: Liquid Level Switch
Conduit Size: 1/2"NEMA Rating: 1
Mounting: Vertical Open TankBody Material: Steel and Brass
Width: 5.75"Height: 5.56"
Country of Origin (subject to change): Mexico

Description

Liquid Level Switch, Switch Function Close On Rise, Vertical Open Tank Mounting, Float Travel 2-1/16 In., NEMA Rating 1, Tank Connection Size 5-1/8 In., Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 3.86 In., Height 5.56 In., Width 5.75 In., Contact Form DPST, Max. Current 600A, Max. Voltage 575, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Body Material Steel and Brass, Float Position Below, Float Rod Angle 90 Degrees , Conduit Size 1/2 In.

Reviews