TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Lqd Lvl Swch, Vrtcl Opn Tnk, 5/8", OpnOnRse

SQUARE D| Zoro #: G0723082| Mfr #: 9037EG8R1F1

$156.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Material: Stainless SteelBody Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723082 Mfr #: 9037EG8R1F1
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Material: Stainless Steel
Body Material: SteelIncludes: Rod and Float
HP @ 1 Phase - 120V: 2Float Travel: 2-1/16"
HP @ 3 Phase - 240V: 5Tank Connection Size: 5-1/8"
Width: 7.60"HP @ 1 Phase - 240V: 3
Height: 7.60"Mounting: Vertical Open Tank
Float Dia.: 3.63"Max. Current: 600A
Float Position: BelowSwitch Function: Open On Rise
Contact Form: DPSTMax. Voltage: 600
Float Length: 4.50"Electrical Connections: Screw Clamp
Overall Length: 14.30"Standards: UL, CSA
Conduit Size: 1/2"NEMA Rating: 1
Item: Liquid Level SwitchCountry of Origin (subject to change): Mexico

Description

Float Switch, Closed Tank, Length 14.3 In, Width 7.6 In, Height 7.6 In, Contact Type 2 Pole, Switch Function Open on Rise, NEMA 1, Amps 10, Voltage 600, Mounts Top, Float Material Stainless Steel, Float Dia. 3.63 In., Float Rod Angle 60 Deg, Ambient Temp. Range -22 To 220 F, Max. Water Level Adjustment 4 11/16, Min. Water Level Adjustment 2 5/8, Conduit Size 0.5 In.

Reviews