Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

DPST Open Liquid Level Switch Close on Rise 575VAC

SQUARE D | Zoro #: G0513861 | Mfr #: 9036DG2

$ 44.91 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Square D #9036DG2 Specifications

Zoro #: G0513861 Mfr #: 9036DG2
Max. Current: 10A Body Material: Steel
NEMA Rating: 1 Electrical Connections: Screw Clamp
Standards: UL, CSA Max. Voltage: 575
VA Rating: 460VAC Height: 4.27"
Contact Form: DPST Overall Length: 7.10"
Float Position: Below Switch Function: Close on Rise
Width: 2.53" HP @ 3 Phase - 240V: 5
Amps: 10A Mounting: Open Tank
HP @ 1 Phase - 240V: 3 Voltage: 575VAC
HP @ 1 Phase - 120V: 2 Item: Open Liquid Level Switch
Conduit Size: 3-1/2" Float Switch Contact Form: DPST
Operating Temp. Range: -22 Degrees to 220 Degrees F Country of Origin (subject to change): Mexico

Description

Here are some important details for Square D Open Liquid Level Switch. Body Material: Steel, Voltage: 575VAC, Float Switch Contact Form: DPST.

Reviews