BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise

SQUARE D| Zoro #: G2226856| Mfr #: 9036DG2S6

$57.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Float Material: Stainless SteelIncludes: Mounting Bracket, Float Rod GuideSwitch Function: Close on Rise
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226856 Mfr #: 9036DG2S6
Float Material: Stainless SteelIncludes: Mounting Bracket, Float Rod Guide
Switch Function: Close on RiseFloat Position: Below
HP @ 1 Phase - 120V: 2Max. Current: 600A
Contact Form: DPSTConduit Size: 3-1/2"
Operating Temp. Range: -22 Degrees to 220 Degrees FStandards: UL, CSA
Body Material: SteelVA Rating: 460VAC
Amps: 10Float Length: 7.00"
Mounting: Open TankHeight: 4.50"
Float Travel: 1-1/4"Item: Open Liquid Level Switch
NEMA Rating: 1Max. Voltage: 600
Width: 2.55"Electrical Connections: Screw Clamp
HP @ 1 Phase - 240V: 3Overall Length: 4.38"
HP @ 3 Phase - 240V: 5Float Dia.: 7.00"
Country of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 4.38 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 4.50 In., Width 2.55 In., Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews