Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise

SQUARE D| Zoro #: G1782207| Mfr #: 9036DR31C

$248.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600
Max. Current: 600A
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782207 Mfr #: 9036DR31C
Max. Voltage: 600Max. Current: 600A
Amps: 10Switch Function: Close on Rise
Height: 5.25"Width: 4.25"
Mounting: Open TankHP @ 1 Phase - 240V: 3
Float Dia.: 7.00"Float Length: 7.00"
HP @ 1 Phase - 120V: 2Includes: Compensating Spring
Float Material: Stainless SteelElectrical Connections: Screw Clamp
Overall Length: 5.75"Float Position: Below
Body Material: SteelNEMA Rating: 7, 9
Contact Form: DPSTConduit Size: 2-3/4"
Float Travel: 1-1/4"Operating Temp. Range: -22 Degrees to 220 Degrees F
HP @ 3 Phase - 240V: 5Item: Open Liquid Level Switch
VA Rating: 460VACCountry of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 7, 9, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 5.75 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 5.25 In., Width 4.25 In., Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews