KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise

SQUARE D| Zoro #: G1037635| Mfr #: 9036FG30

$20.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Pedestal Mounting Type
Float Dia.: 7.00"
NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037635 Mfr #: 9036FG30
Features: Pedestal Mounting TypeFloat Dia.: 7.00"
NEMA Rating: 1Float Position: Below
HP @ 1 Phase - 120V: 2Overall Length: 4.38"
VA Rating: 460VCAMounting: Open Tank
Item: Open Liquid Level SwitchStandards: UL, CSA
Contact Form: DPSTMax. Current: 600A
Operating Temp. Range: -22 Degrees to 220 Degrees FMax. Voltage: 600
Body Material: SteelWidth: 2.55"
Amps: 10Height: 4.50"
Switch Function: Close on RiseFloat Travel: 1-1/4"
Conduit Size: 2-7/8"HP @ 1 Phase - 240V: 3
HP @ 3 Phase - 240V: 5Electrical Connections: Screw Clamp
Float Length: 7.00"Float Material: Stainless Steel
Country of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VCA, Float Travel 1-1/4 In., NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 4.38 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 4.50 In., Width 2.55 In., Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews