Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise

SQUARE D| Zoro #: G1306584| Mfr #: 9036GG2

$72.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 575
Max. Current: 600A
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306584 Mfr #: 9036GG2
Max. Voltage: 575Max. Current: 600A
Amps: 10Body Material: Steel
Height: 5.56"Width: 3.43"
Mounting: Open TankHP @ 1 Phase - 240V: 3
Float Dia.: 7.00"Float Length: 7.00"
HP @ 1 Phase - 120V: 2Standards: UL, CSA
Electrical Connections: Screw ClampOverall Length: 7.10"
Float Position: BelowSwitch Function: Close on Rise
NEMA Rating: 1Contact Form: DPST
Conduit Size: 3-1/2"Float Travel: 1-1/4"
Operating Temp. Range: -22 Degrees to 220 Degrees FHP @ 3 Phase - 240V: 5
Float Material: Stainless SteelItem: Open Liquid Level Switch
VA Rating: 460VACCountry of Origin (subject to change): Multiple

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 7.10 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 5.56 In., Width 3.43 In., Max. Current 600A, Max. Voltage 575, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews