KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise

SQUARE D| Zoro #: G0943302| Mfr #: 9036GW1

$360.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 575
Max. Current: 600A
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943302 Mfr #: 9036GW1
Max. Voltage: 575Max. Current: 600A
Amps: 10Body Material: Steel
Height: 5.56"Width: 3.43"
Mounting: Open TankHP @ 1 Phase - 240V: 3
Float Dia.: 7.00"Float Length: 7.00"
HP @ 1 Phase - 120V: 2Standards: UL, CSA
Electrical Connections: Screw ClampOverall Length: 7.10"
Float Position: BelowSwitch Function: Close on Rise
NEMA Rating: 4Contact Form: DPST
Conduit Size: 2-3/4"Float Travel: 1-1/4"
Operating Temp. Range: -22 Degrees to 220 Degrees FHP @ 3 Phase - 240V: 5
Float Material: Stainless SteelItem: Open Liquid Level Switch
VA Rating: 460VACCountry of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 4, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 7.10 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 5.56 In., Width 3.43 In., Max. Current 600A, Max. Voltage 575, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews