HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lqd Lvl Swch, Vrtcl Opn Tnk, Open On Rise

SQUARE D| Zoro #: G1624472| Mfr #: 9036DG2CR

$57.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Reverse Action
Width: 2.55"
Operating Temp. Range: -22 Degrees to 220 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624472 Mfr #: 9036DG2CR
Features: Reverse ActionWidth: 2.55"
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Material: Stainless Steel
Body Material: SteelIncludes: Compensating Spring - Reverse Action - Does Not Include Float or Rod
HP @ 1 Phase - 120V: 2Float Travel: 1-1/4"
HP @ 3 Phase - 240V: 5HP @ 1 Phase - 240V: 3
Height: 4.50"Mounting: Open Tank
VA Rating: 460VACFloat Dia.: 7.00"
Max. Current: 600AFloat Position: Below
Switch Function: Open On RiseContact Form: DPST
Max. Voltage: 600Float Length: 7.00"
Electrical Connections: Screw ClampOverall Length: 4.38"
Standards: UL, CSAConduit Size: 1/2", 3/4"
Amps: 10NEMA Rating: 1
Item: Open Liquid Level SwitchCountry of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Open On Rise, Overall Length 4.38 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 4.50 In., Width 2.55 In., Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews