KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Vrtcl Opn Tnk, Open On Rise

SQUARE D| Zoro #: G0732627| Mfr #: 9036GG2R

$82.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 575
Max. Current: 600A
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732627 Mfr #: 9036GG2R
Max. Voltage: 575Max. Current: 600A
Amps: 10Switch Function: Open On Rise
Height: 5.56"Width: 3.43"
Mounting: Open TankHP @ 1 Phase - 240V: 3
Features: Reverse ActionFloat Dia.: 7.00"
Float Length: 7.00"HP @ 1 Phase - 120V: 2
Includes: Reverse Action - Does Not Include Float or RodStandards: UL, CSA
Electrical Connections: Screw ClampOverall Length: 7.10"
Float Position: BelowBody Material: Steel
NEMA Rating: 1Contact Form: DPST
Conduit Size: 3-1/2"Float Travel: 1-1/4"
Operating Temp. Range: -22 Degrees to 220 Degrees FHP @ 3 Phase - 240V: 5
Float Material: Stainless SteelItem: Open Liquid Level Switch
VA Rating: 460VCACountry of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VCA, Float Travel 1-1/4 In., NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Open On Rise, Overall Length 7.10 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 5.56 In., Width 3.43 In., Max. Current 600A, Max. Voltage 575, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews