Lqd Lvl Swch, Vrtcl Opn Tnk, Open On Rise

SQUARE D| Zoro #: G0398325| Mfr #: 9036GW1R

$484.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -22 Degrees to 220 Degrees F
Float Material: Stainless Steel
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398325 Mfr #: 9036GW1R
Operating Temp. Range: -22 Degrees to 220 Degrees FFloat Material: Stainless Steel
Body Material: SteelIncludes: Reverse Action - Does Not Include Float or Rod
HP @ 1 Phase - 120V: 2Float Travel: 1-1/4"
HP @ 3 Phase - 240V: 5Width: 3.75"
HP @ 1 Phase - 240V: 3Height: 8.25"
Mounting: Open TankVA Rating: 460VAC
Float Dia.: 7.00"Max. Current: 600A
Float Position: BelowSwitch Function: Open On Rise
Contact Form: DPSTMax. Voltage: 600
Float Length: 7.00"Electrical Connections: Screw Clamp
Overall Length: 5.55"Standards: UL, CSA
Conduit Size: 2-3/4"Amps: 10
NEMA Rating: 4Item: Open Liquid Level Switch
Country of Origin (subject to change): Mexico

Description

Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating 4, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Open On Rise, Overall Length 5.55 In., Float Material Stainless Steel, Float Length 7.00 In., Float Dia. 7.00 In., Height 8.25 In., Width 3.75 In., Max. Current 600A, Max. Voltage 600, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, Open Tank Mounting, Body Material Steel, Float Position Below

Reviews