Square D
Lug, JD, JG Circuit Breakers, PK3
- Zoro #: G2444242
- Mfr #: AL250JD
Tap to zoom
Hover or click to zoom
$83.71
pkg. of 3 ($27.90/ea)
- Item: (3) Aluminum Mechanical Lug
- Amps: 250 A
- For Use With: Powerpact(R) J Frame Circuit Breakers
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $83.71
Square D #AL250JD Specifications
- Zoro #: G2444242
- Mfr #: AL250JD
- Item: (3) Aluminum Mechanical Lug
- Amps: 250 A
- For Use With: Powerpact(R) J Frame Circuit Breakers
- Includes: (3) Mechanical Lug
- Min. Wire Size: 3 AWG
- Voltage: 600V AC
- Max. Wire Size: 350 MCM
- Number of Lugs Included: 3
- Product Type: (3) Aluminum Mechanical Lug
- Accessory Type: (3) Aluminum Mechanical Lug
- Country of Origin (subject to change): United States
Description
(3) Aluminum Mechanical Lug, Amps 250 A, 600V AC, Mounting Location Breaker, Number of Lugs Included 3, Max. Wire Size 350 MCM, Min. Wire Size 3 AWG, Includes (3) Mechanical Lug, For Use With Powerpact(R) J Frame Circuit Breakers, Package Quantity 3
Reviews of Square D #AL250JD
Explore more
- Square D Load Ctr Mn Lug 70A Rprf QO24L70RBCP
- Square D Tandem Circuit Brkr1P HOMT3020CP
- Square D Load Ctr Mn Lug100A Outd QO612L100RBCP
- Square D Meter Socket Ringles200A UTH5213T
- Square D Qo 2Sp70A Main Lg Srf Mt QO24L70SCP
- Square D Load Ctr Main Lg Hmln70A HOM24L70RBCP
- Square D Switch Sfty Lt Duty 30A L221N
- Square D Switch Sfty Int 30A3Cart D321NCP
- Abb KT5RH, ROTARY HDL T4-T5 DIRECT MTD KT5RH
- Abb KT5MIR-PA, TMAX T4-T5 MECH INTLK PLT A KT5MIR-PA
- Siemens Meter Mounting 4J 200A SUAT317-0G
- Square D Circuit Breaker Accessories