Magnetic Coil, 24 V

SQUARE D| Zoro #: G0698205| Mfr #: 9998DA3V14

$47.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contactor Type: Definite Purpose
Hz: 60
Item: Replacement Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698205 Mfr #: 9998DA3V14
Contactor Type: Definite PurposeHz: 60
Item: Replacement CoilCoil Volts: 24VAC
For Use With: 75 to 90A ContactorsCountry of Origin (subject to change): China

Description

Magnetic Coil, For 2 and 3 Pole, 75 to 90 Amps, Coil Voltage @ 60 Hz 24 VAC, @ 50 Hz 24 VAC

Reviews